PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

Battery, Sealed Lead Acid, 12V, 12Ah, Faston

VALUE BRAND| Zoro #: G2048146| Mfr #: 2UKH3

$54.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2048146 Mfr #: 2UKH3
Battery Chemistry: Sealed Lead AcidItem: Battery
Color: BlackTerminal Type: Faston
Terminal Connection: 0.250" Male TabHousing Material: ABS
Width: 5-15/16"Height: 3-15/16"
Depth: 4"Battery Capacity: 12Ah
Voltage: 12Country of Origin (subject to change): China

Product Description

Battery, Battery Chemistry Sealed Lead Acid, Voltage 12, Battery Capacity 12Ah, Housing Material ABS, Terminal Type Faston, Terminal Connection 0.250 In. Male Tab, Height 3-15/16 In., Width 5-15/16 In., Depth 4 In., Black, For Use With All Purpose

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Product Reviews