Battery, Sealed Lead Acid, 12V, 5Ah, Faston

VALUE BRAND| Zoro #: G1882921| Mfr #: 2UKJ9

$32.27 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Color: Black
Depth: 2-3/4"
For Use With: All Purpose
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1882921 Mfr #: 2UKJ9
Item: BatteryBattery Chemistry: Sealed Lead Acid
Terminal Type: FastonColor: Black
Depth: 2-3/4"Battery Capacity: 5Ah
Rechargeable Up To: 5 YearsVoltage: 12
Terminal Connection: 0.250" Male TabHousing Material: ABS
Width: 3-1/2"Height: 4-3/16"
Country of Origin (subject to change): China

Product Description

Battery, Battery Chemistry Sealed Lead Acid, Voltage 12, Battery Capacity 5Ah, Housing Material ABS, Terminal Type Faston, Terminal Connection 0.250 In. Male Tab, Height 4-3/16 In., Width 3-1/2 In., Depth 2-3/4 In., Black, For Use With All Purpose

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Product Reviews