Battery, Sealed Lead Acid, 12V, Faston

VALUE BRAND| Zoro #: G1908916| Mfr #: 5EFG6

$18.64 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1908916 Mfr #: 5EFG6
Battery Chemistry: Sealed Lead AcidItem: Battery
Color: BLACKHeight: 4-3/16"
Depth: 2-3/4"Battery Capacity: 2.2Ah
Rechargeable Up To: 5 YearsVoltage: 12
Terminal Type: FastonTerminal Connection: 0.187" Male Tab
Housing Material: ABSWidth: 1-7/8"
Country of Origin (subject to change): China

Product Description

Battery, Battery Chemistry Sealed Lead Acid, Voltage 12, Battery Capacity 2.2Ah, Housing Material ABS, Terminal Type Faston, Terminal Connection 0.187 In. Male Tab, Height 4-3/16 In., Width 1-7/8 In., Depth 2-3/4 In., Black, Rechargeable Up To 5 Years, For Use With All Purpose

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Product Reviews

Save 15%. Sign up for Z-mail.