Shop Alternate Products
This Product is Discontinued
Zoro Select
Battery, Sealed Lead Acid, 2.3Ah, Faston (Discontinued)
Mfr # 2UKH7
Zoro # G2176894
This Product is Discontinued
Key Features
- Voltage 12
- Voltage - Batteries 12V DC
- Capacity - Batteries 2.3Ah
- Height 2.62 in
- Width 6 15/16 in