Battery, Sealed Lead Acid, 28Ah, Threaded

VALUE BRAND| Zoro #: G2461304| Mfr #: 2UKJ7

$168.29 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 6-5/8"
Voltage: 12
Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2461304 Mfr #: 2UKJ7
Width: 6-5/8"Voltage: 12
Color: BlackBattery Chemistry: Sealed Lead Acid
Housing Material: Flame Retardant ABSTerminal Connection: 10-32
Battery Capacity: 28AhRechargeable Up To: 3 Years
Item: BatteryFor Use With: All Purpose
Depth: 5"Terminal Type: Threaded Receptacle
Height: 7-3/16"Standards: UL Rated
Country of Origin (subject to change): China

Description

Battery, Battery Chemistry Sealed Lead Acid, Voltage 12, Battery Capacity 28Ah, Housing Material Flame Retardant ABS, Terminal Type Threaded Receptacle, Terminal Connection 10-32, Height 7-3/16 In., Width 6-5/8 In., Depth 5 In., Black, For Use With All Purpose

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Reviews