JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Battery, Sealed Lead Acid, 4V, 10Ah, Faston

VALUE BRAND| Zoro #: G2060992| Mfr #: 5EFE9

$18.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2060992 Mfr #: 5EFE9
Color: BlackTerminal Type: Faston
Item: BatteryBattery Chemistry: Sealed Lead Acid
Width: 1-15/16"Height: 4"
Depth: 4"Battery Capacity: 10Ah
Rechargeable Up To: 5 YearsVoltage: 4
Terminal Connection: 0.187" Male TabHousing Material: ABS
Country of Origin (subject to change): China

Product Description

Battery, Battery Chemistry Sealed Lead Acid, Voltage 4, Battery Capacity 10Ah, Housing Material ABS, Terminal Type Faston, Terminal Connection 0.187 In. Male Tab, Height 4 In., Width 1-15/16 In., Depth 4 In., Black, Rechargeable Up To 5 Years, For Use With All Purpose

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Product Reviews

Save 15%. Sign up for Z-mail.