Battery, Sealed Lead Acid, 4V, 3.3Ah, Faston

VALUE BRAND| Zoro #: G0626866| Mfr #: 5EFG3

$8.38 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 1-3/8"
Voltage: 4
Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0626866 Mfr #: 5EFG3
Width: 1-3/8"Voltage: 4
Color: BlackBattery Chemistry: Sealed Lead Acid
Housing Material: ABSTerminal Connection: 0.187" Male Tab
Battery Capacity: 3.3AhRechargeable Up To: 3 Years
Item: BatteryFor Use With: All Purpose
Depth: 3-9/16"Terminal Type: Faston
Height: 2-1/2"Standards: UL Rated
Country of Origin (subject to change): China

Description

Battery, Battery Chemistry Sealed Lead Acid, Voltage 4, Battery Capacity 3.3Ah, Housing Material ABS, Terminal Type Faston, Terminal Connection 0.187 In. Male Tab, Height 2-1/2 In., Width 1-3/8 In., Depth 3-9/16 In., Black, Rechargeable Up To 5 Years, For Use With All Purpose

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Reviews