Zoro Select
Battery, Sealed Lead Acid, 4V, 4.5Ah, Faston, Voltage: 4
Mfr # 2UKL1
Zoro # G2298292
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage - Batteries 4V DC
- Voltage 4
- Capacity - Batteries 4.5 Ah
- Height 3.98 in
- Width 1.85 in
Explore More Products
- ZORO SELECT Battery, Sealed Lead Acid, 6V, 1.2Ah, Faston 2UKH1
- ZORO SELECT Sealed Lead Acid Battery, 12VDC, 3.78" H 40760
- ZORO SELECT Battery, Sealed Lead Acid, 12V, 0.8Ah, JST 2UKG8
- ZORO SELECT Battery, Sealed Lead Acid, 12V, 28Ah, Bolt 5EFG1
- ZORO SELECT Battery, Sealed Lead Acid, 6V, 12Ah, Faston 2UKK6
- ZORO SELECT Battery, Sealed Lead Acid, 33Ah, Threaded 5EFH2
- ZORO SELECT Sealed Lead Acid Battery, 12V, 250Ah, GEL 47048
- ZORO SELECT Sealed Lead Acid Battery, 12VDC, 10Ah 47034
- ZORO SELECT Sealed Lead Acid Battery, 12V, 75Ah, GEL 47045
- MIGHTY MAX BATTERY ML7-12 - 12V 7.2AH Replacement Battery for B B Battery BP7-12 - 4PK MAX3428213
- MIGHTY MAX BATTERY 12V 18AH F2 SLA Replacement Battery for BB EP17-12 - 2 Pack ML18-12F2MP230
- Zoro Select Sealed Lead Acid Batteries