KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Battery, Sealed Lead Acid, 55Ah, Threaded

VALUE BRAND| Zoro #: G1108353| Mfr #: 5EFH4

$301.59 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 5-7/16"
Voltage: 12
Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1108353 Mfr #: 5EFH4
Width: 5-7/16"Voltage: 12
Color: BlackBattery Chemistry: Sealed Lead Acid
Housing Material: ABSTerminal Connection: M6
Battery Capacity: 55AhRechargeable Up To: 5 Years
Item: BatteryFor Use With: All Purpose
Depth: 9"Terminal Type: Threaded Receptacle
Height: 9"Country of Origin (subject to change): China

Description

Battery, Battery Chemistry Sealed Lead Acid, Voltage 12, Battery Capacity 55Ah, Housing Material ABS, Terminal Type Threaded Receptacle, Terminal Connection M6, Height 9 In., Width 5-7/16 In., Depth 9 In., Black, Rechargeable Up To 5 Years, For Use With All Purpose

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Reviews