Shop Alternate Products
This Product is Discontinued
Zoro Select
Battery, Sealed Lead Acid, 6V, 5Ah, Spring (Discontinued)
Mfr # 5EFF4
Zoro # G2109274
This Product is Discontinued
Key Features
- Voltage - Batteries 6V DC
- Voltage 6
- Capacity - Batteries 5.0Ah
- Height 3.31 in
- Width 2 5/8 in