LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Battery, Sealed Lead Acid, 6V, 7Ah, Faston

VALUE BRAND| Zoro #: G0426185| Mfr #: 2UKJ6

$22.17 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0426185 Mfr #: 2UKJ6
Terminal Type: FastonBattery Chemistry: Sealed Lead Acid
Color: BlackItem: Battery
Terminal Connection: 0.187" Male TabHousing Material: ABS
Width: 5-15/16"Height: 3-15/16"
Depth: 1-5/16"Battery Capacity: 7Ah
Voltage: 6Country of Origin (subject to change): China

Product Description

Battery, Battery Chemistry Sealed Lead Acid, Voltage 6, Battery Capacity 7Ah, Housing Material ABS, Terminal Type Faston, Terminal Connection 0.187 In. Male Tab, Height 3-15/16 In., Width 5-15/16 In., Depth 1-5/16 In., Black, For Use With All Purpose

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Product Reviews

Save 15%. Sign up for Z-mail.