Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Battery, Sealed Lead Acid, 75Ah, Threaded

VALUE BRAND| Zoro #: G1374107| Mfr #: 5EFH5

$300.16 /ea

This item ships free. Details.Standard ground shipping.
Details:
Rechargeable Up To: 3 Years
Recharge Time: 6 month
Depth: 10-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1374107 Mfr #: 5EFH5
Rechargeable Up To: 3 YearsRecharge Time: 6 month
Depth: 10-1/4"Width: 6-9/16"
Housing Material: ABSFor Use With: All Purpose
Battery Chemistry: Sealed Lead AcidVoltage: 12
Terminal Connection: M6Color: Black
Item: BatteryHeight: 9"
Standards: UL RatedBattery Capacity: 75Ah
Terminal Type: Threaded ReceptacleCountry of Origin (subject to change): China

Description

Battery, Battery Chemistry Sealed Lead Acid, Voltage 12, Battery Capacity 75Ah, Housing Material ABS, Terminal Type Threaded Receptacle, Terminal Connection M6, Height 9 In., Width 6-9/16 In., Depth 10-1/4 In., Black, Rechargeable Up To 5 Years, For Use With All Purpose

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Reviews