Beam Clamp, 1 in., Malleable Iron, Pk50

VALUE BRAND| Zoro #: G0608727| Mfr #: 3KG73

$150.12 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0608727 Mfr #: 3KG73
Finish: ElectroplatedMaterial: Malleable Iron
Item: Right Angle Beam ClampStandards: ASTM B695-85
Nominal Conduit/Pipe/Threaded Rod: 1"Jaw Opening: Not Rated
Load Rating: Not RatedCountry of Origin (subject to change): China

Product Description

Right Angle Beam Clamp, Malleable Iron, Nominal Conduit/Pipe/Threaded Rod 1 In., Finish Electroplated, Jaw Opening Not Rated, Load Rating Not Rated, Standards ASTM B695-85, Package Quantity 50

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.