Beam Clamp, 2-1/2 In., 1-5/16 in., Pk10

VALUE BRAND| Zoro #: G0347374| Mfr #: 3LK73

$72.99 /pk

This item ships free. Details.Standard ground shipping.
Details:
Jaw Opening: 1-5/16"
Finish: Electroplated
Load Rating: 600 lb.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0347374 Mfr #: 3LK73
Jaw Opening: 1-5/16"Finish: Electroplated
Load Rating: 600 lb.Item: Beam Clamp
Hole Size: 1/2"-13Nominal Conduit/Pipe/Threaded Rod: 2-1/2"
Material: Malleable IronCountry of Origin (subject to change): China

Description

Beam Clamp, Malleable Iron, Nominal Conduit/Pipe/Threaded Rod 2-1/2 In., Finish Electroplated, Jaw Opening 1-5/16 In., Load Rating 600 lb., Hole Size 1/2 In.-13, Package Quantity 10

Reviews