Beam Clamp, 2 in., Electroplated, Pk25

VALUE BRAND| Zoro #: G1401014| Mfr #: 3KF31

$82.95 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Jaw Opening: 31/32"
Hole Size: 3/8"-16
Load Rating: 300 lb.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1401014 Mfr #: 3KF31
Jaw Opening: 31/32"Hole Size: 3/8"-16
Load Rating: 300 lb.Item: Beam Clamp
Material: Malleable IronFinish: Electroplated
Nominal Conduit/Pipe/Threaded Rod: 2"Country of Origin (subject to change): China

Description

Beam Clamp, Malleable Iron, Nominal Conduit/Pipe/Threaded Rod 2 In., Finish Electroplated, Jaw Opening 31/32 In., Load Rating 300 lb., Package Quantity 25

Reviews