Our hard workin' customer service team will take a break for a company event on Dec. 15 starting at 5:30 p.m. CT. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Dec. 16 at 7 a.m. CT.

Beam Clamp, Electroplated, 2 in., Pk50

VALUE BRAND| Zoro #: G2135007| Mfr #: 3KG74

$237.09 /pk

This item ships free. Details.Standard ground shipping.
Details:
Jaw Opening: Not Rated
Load Rating: Not Rated
Item: Right Angle Beam Clamp
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2135007 Mfr #: 3KG74
Jaw Opening: Not RatedLoad Rating: Not Rated
Item: Right Angle Beam ClampMaterial: Malleable Iron
Finish: ElectroplatedNominal Conduit/Pipe/Threaded Rod: 2"
Standards: ASTM B695-85Country of Origin (subject to change): China

Description

Right Angle Beam Clamp, Malleable Iron, Nominal Conduit/Pipe/Threaded Rod 2 In., Finish Electroplated, Jaw Opening Not Rated, Load Rating Not Rated, Standards ASTM B695-85, Package Quantity 50

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews