KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Beam Socket, Zinc Plated Finish, PK12

VALUE BRAND| Zoro #: G0991331| Mfr #: 5JDU5

$68.33 /pk

This item ships free. Details.Standard ground shipping.
Details:
Width: 3"
Item: E-Track Beam Socket
Includes: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0991331 Mfr #: 5JDU5
Width: 3"Item: E-Track Beam Socket
Includes: -Length: 2-27/32"
For Use With: E-TrackDepth: 3"
Finish: zinc platedMaterial: steel
Standards: -Country of Origin (subject to change): China

Description

E-Track Beam Socket, Material Steel, Length 2-27/32 In., Width 3 In., Depth 3 In., Finish Zinc Plated, For Use With E-Track, Standards -, Includes -, Package Quantity 12

Reviews