JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Bell, 6 to 8VAC or 3 to 6VDC, 1.20A, Gray

VALUE BRAND| Zoro #: G1518815| Mfr #: 1FD16

$8.36 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1518815 Mfr #: 1FD16
Indoor/Outdoor: IndoorMounting: Wall
Item: BellWidth: 4"
Height: 6-7/8"Depth: 1-3/4"
Decibels: 78dB @ 10 ft.Voltage: 6 to 8VAC or 3 to 6VDC
Color: GrayAmps: 1.20
Housing Material: SteelCountry of Origin (subject to change): Taiwan

Product Description

Bell, Indoor, Voltage 6 to 8VAC or 3 to 6VDC, Amps 1.20, Gray, Decibels 78dB @ 10 ft., Height 6-7/8 In., Width 4 In., Depth 1-3/4 In., Housing Material Steel, Mounting Wall

Product Reviews

Save 15%. Sign up for Z-mail.