Bell Trap, 2 In Pipe Dia, Cast Iron

VALUE BRAND| Zoro #: G0318954| Mfr #: 1WJR6

$24.58 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0318954 Mfr #: 1WJR6
Standards: ASSEOverall Dia. (In.): 6 x 6
Item: Bell TrapPipe Dia. (In.): 2
Height (In.): 3Lid: 4-3/4"
Material of Construction: Cast-IronDrain Material: Cast Iron
Connection: Slip-OnGrid Material: Cast Iron
Country of Origin (subject to change): United States

Product Description

Bell Trap, 2 Pipe Dia. (In.), 3 Height (In.), Bell Trap, 2 Pipe Dia. (In.), 3 Height (In.), Lid 4-3/4 In., Material of Construction Cast-Iron, Drain Material Cast-Iron, Grid Material Cast-Iron, Connection Slip-On, Standards ASSE, Package Quantity 1, Lid 4-3/4 In., Material of Construction Cast-Iron, Drain Material Cast-Iron, Grid Material Cast-Iron, Connection Slip-On, Standards ASSE, Package Quantity 1

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.