15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Bell Trap, 3 In Pipe Dia, Cast Iron

VALUE BRAND| Zoro #: G1012663| Mfr #: 1WJR8

$41.51 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1012663 Mfr #: 1WJR8
Standards: ASSEOverall Dia. (In.): 9 x 9
Item: Bell TrapPipe Dia. (In.): 3
Height (In.): 4-1/2Lid: 8-1/2"
Material of Construction: Cast-IronDrain Material: Cast Iron
Connection: Slip-OnGrid Material: Cast-Iron
Country of Origin (subject to change): United States

Product Description

Bell Trap, 3 Pipe Dia. (In.), 4-1/2 Height (In.), Bell Trap, 3 Pipe Dia. (In.), 4-1/2 Height (In.), Lid 8-1/2 In., Material of Construction Cast-Iron, Drain Material Cast-Iron, Grid Material Cast-Iron, Connection Slip-On, Standards ASSE, Package Quantity 1, Lid 8-1/2 In., Material of Construction Cast-Iron, Drain Material Cast-Iron, Grid Material Cast-Iron, Connection Slip-On, Standards ASSE, Package Quantity 1

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.