Bench Storage Unit

VALUE BRAND| Zoro #: G0731552| Mfr #: PR-6000

$76.06 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0731552 Mfr #: PR-6000
Overall Width: 33-1/2"Finish: Powder Coated
Item: Pick Rack Small Parts StorageBin Color: White
Material: SteelColor: Gray
Bin Type: CorrugatedOverall Depth: 12"
Bin Width: 4-1/4 or 8-1/4"Number of Shelves: 3
Overall Height: 21-1/2"Country of Origin (subject to change): United States

Product Description

Pick Rack Small Parts Storage, Overall Depth 12 In., Overall Width 33-1/2 In., Overall Height 21-1/2 In., Bin Type Corrugated, Bin Width 4-1/4 or 8-1/4 In., Number of Shelves 3, Gray, Bin Color White, Powder Coated Finish, Material Steel

Product Reviews