Shop Alternate Products
This Product is Discontinued
Zoro Select
Square Beveled Washer, Fits Bolt Size 1" Malleable Iron, Hot Dipped Galvanized Finish, 100 PK (Discontinued)
Mfr # 378150-B1
Zoro # G2272925
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material Malleable Iron
- Finish Hot Dipped Galvanized
- Fits Bolt Sizes 1 in
- Thickness 0.220 to 0.560 in
- Inside Dia. 1 1/16 in