Bevel Washer, 1, PK320

VALUE BRAND |Zoro #: G2334342|Mfr #: 380150-B1

$262.99 /pk

This item ships free. DetailsStandard ground shipping

Zoro Customers Also Bought

Technical Specifications

Zoro #: G2334342 Mfr #: 380150-B1
Application: Used for Structural LevelingItem: Square Beveled Washer
Material: SteelFinish: Hot Dipped Galvanized
Fits Bolt Sizes: 1"Inside Dia.: 1-1/8"
Width: 1-3/4"Length: 1-3/4"
Thickness: 0.157 to 0.468"Rockwell Hardness: C26 to C45
Meets/Exceeds: ASTM F436Country of Origin (subject to change): Multiple

Product Description

Square Beveled Washer, Steel, Hot Dip Galvanized Finish, Fits Bolt Size 1 In, Inside Dia 1 1/8 In, Width 1 3/4 In, Length 1 3/4 In, Thickness 0.157 to 0.468 In, Rockwell Hardness C26-45, Used For Structural Leveling, Meets/Exceeds ASTM F436, Package 320

Product Reviews

Save 15% when you sign up for Z-mail.