1/2" Plain Finish Malleable Iron Square Beveled Washers, 600 pk.

VALUE BRAND| Zoro #: G1812544| Mfr #: 377110-B1

$120.17 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1812544 Mfr #: 377110-B1
Item: Square Beveled WasherApplication: Used for Structural Leveling
Fits Bolt Sizes: 1/2"Width: 1-1/4"
Material: Malleable IronLength: 1-1/4"
Inside Dia.: 1-1/4"Finish: Plain
Meets/Exceeds: ASTM A47Thickness: 0.120 to 0.340"
Country of Origin (subject to change): Multiple

Product Description

Square Beveled Washer, Malleable Iron, Plain Finish, Fits Bolt Size 1/2 In, Inside Dia 9/16 In, Width 1 1/4 In, Length 1 1/4 In, Thickness 0.12 to 0.34 In, Used For Structural Leveling, Meets/Exceeds ASTM A47, Package 600

Product Reviews

Save 15%. Sign up for Z-mail.