3/4" Plain Finish Malleable Iron Square Beveled Washers, 300 pk.

VALUE BRAND| Zoro #: G1756203| Mfr #: 377130-BR

$100.20 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1756203 Mfr #: 377130-BR
Item: Square Beveled WasherApplication: Used for Structural Leveling
Meets/Exceeds: ASTM A47Thickness: 0.190 to 0.440"
Fits Bolt Sizes: 3/4"Width: 1-1/2"
Material: Malleable IronLength: 1-1/2"
Inside Dia.: 1-1/2"Finish: Plain
Country of Origin (subject to change): Multiple

Product Description

Square Beveled Washer, Malleable Iron, Plain Finish, Fits Bolt Size 3/4 In, Inside Dia 13/16 In, Width 1 1/2 In, Length 1 1/2 In, Thickness 0.19 to 0.44 In, Used For Structural Leveling, Meets/Exceeds ASTM A47, Package 300

Product Reviews

Save 15%. Sign up for Z-mail.