3/4" Hot Dip Galvanized Finish Malleable Iron Square Beveled Washers, 300 pk.

VALUE BRAND| Zoro #: G1133027| Mfr #: 378130-BR

$159.50 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1133027 Mfr #: 378130-BR
Item: Square Beveled WasherApplication: Used for Structural Leveling
Length: 1-1/2"Inside Dia.: 13/16"
Finish: Hot Dipped GalvanizedMeets/Exceeds: ASTM A47
Thickness: 0.190 to 0.440"Fits Bolt Sizes: 3/4"
Width: 1-1/2"Material: Malleable Iron
Country of Origin (subject to change): Multiple

Product Description

Square Beveled Washer, Malleable Iron, Hot Dip Galvanized Finish, Fits Bolt Size 3/4 In, Inside Dia 13/16 In, Width 1 1/2 In, Length 1 1/2 In, Thickness 0.19 to 0.44 In, Used For Structural Leveling, Meets/Exceeds ASTM A47, Package 300

Product Reviews

Save 15%. Sign up for Z-mail.