LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

3/8" Plain Finish Malleable Iron Square Beveled Washers, 600 pk.

VALUE BRAND| Zoro #: G1855856| Mfr #: 377100-BR

$130.99 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1855856 Mfr #: 377100-BR
Item: Square Beveled WasherApplication: Used for Structural Leveling
Meets/Exceeds: ASTM A47Thickness: 0.120 to 0.340"
Fits Bolt Sizes: 3/8"Width: 1-1/4"
Material: Malleable IronLength: 1-1/4"
Inside Dia.: 1-1/4"Finish: Plain
Country of Origin (subject to change): Multiple

Product Description

Square Beveled Washer, Malleable Iron, Plain Finish, Fits Bolt Size 3/8 In, Inside Dia 7/16 In, Width 1 1/4 In, Length 1 1/4 In, Thickness 0.12 to 0.34 In, Used For Structural Leveling, Meets/Exceeds ASTM A47, Package 600

Product Reviews

Save 15%. Sign up for Z-mail.