Beverage Cooler, 2 gal., Red

VALUE BRAND| Zoro #: G1891985| Mfr #: 4AAN9

$22.52 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1891985 Mfr #: 4AAN9
Body Color: RedCooler Design: Liquid Storage and Dispensing
Material: HDPEItem: Beverage Cooler
Insulation: Ultratherm FoamLid Color: White
Exterior Dia.: 8-7/8"Exterior Height: 13"
Features: Spigot, Screw-On Lid, Molded HandleCapacity: 2 gal.
Country of Origin (subject to change): India

Product Description

Beverage Cooler, Cooler Design Liquid Storage and Dispensing, Material HDPE, Insulation Ultratherm Foam, Body Color Red, Lid Color White, Capacity 2 gal., Exterior Height 13 In., Exterior Dia. 8-7/8 In.

Product Reviews

Save 15%. Sign up for Z-mail.