Beverage Hose, 1 1/2 In Tri Clamp, 10 Ft

VALUE BRAND| Zoro #: G2400991| Mfr #: 1XKE7

$993.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2400991 Mfr #: 1XKE7
Tube Material: ChlorobutylReinforcement: Synthetic Fabric with Monofilament Helix
Item: Beverage HoseFittings: 1-1/2" Tri-Clamp
Coupling Material: Stainless SteelColor: Gray
Safety Factor: 3:1Cover Material: EPDM
Agency Compliance: FDA, USDA, 3-A CompliantMeets: 3-A Standard 18-03
Temp. Range: -30 Degrees F to 220 Degrees FCoupled Assembly / Bulk: Coupled Assembly
Outside Dia.: 2-7/64"Bend Radius: 4"
Length: 10 ft.Max. Vacuum: 27" Hg
Max. Pressure: 250 psiInside Dia.: 1-1/2"
Country of Origin (subject to change): Canada

Product Description

Beverage Hose, Coupled Assembly, Hose Inside Dia 1 1/2 In, Hose Outside Dia 2.11 In, Hose Length 10 Ft, 1 1/2 In Tri Clamp Couplers, Coupling Material Stainless Steel, Color Gray, Working Pressure 250 PSI, Max Vacuum 27 Hg, Bend Radius 4 In, Temp Range -30 to 220 F, Safety Factor 3:1, Tube Material Chlorobutyl, Cover Material EPDM, Synthetic Fabric with Monofilament Helix Reinforcement, FDA, USDA, 3-A Compliant Agency Compliance, Meets 3-A Standard 18-03

Product Reviews

Save 15%. Sign up for Z-mail.