Shop Alternate Products
This Product is Discontinued
Zoro Select
Beverage Hose, 2 1/2 In Cam/Groove, 10 Ft (Discontinued)
Mfr # 1XKF4
Zoro # G0691984
Free Shipping & Returns
This Product is Discontinued
Key Features
- Hose Configuration Coupled Assembly
- Temp. Range -30 Degrees F to 220 Degrees F
- Cover Material EPDM
- Bend Radius 10"
- Color Gray