20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Beverage Hose, 2 1/2 In Cam/Groove, 20 Ft

VALUE BRAND| Zoro #: G1185861| Mfr #: 1XKF5

$1,401.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1185861 Mfr #: 1XKF5
Reinforcement: Synthetic Fabric with Monofilament HelixMax. Pressure: 250 psi
Coupled Assembly / Bulk: Coupled AssemblyItem: Beverage Hose
Agency Compliance: FDA, USDA, 3-A CompliantLength: 20 ft.
Coupling Material: Stainless SteelMax. Vacuum: 27" Hg
Tube Material: ChlorobutylColor: Gray
Cover Material: EPDMSafety Factor: 3:1
Meets: 3-A Standard 18-03Temp. Range: -30 Degrees F to 220 Degrees F
Bend Radius: 10"Fittings: 2-1/2" Cam and Groove
Outside Dia.: 3-7/32"Inside Dia.: 2-1/2"
Country of Origin (subject to change): Canada

Product Description

Beverage Hose, Coupled Assembly, Hose Inside Dia 2 1/2 In, Hose Outside Dia 3.21 In, Hose Length 20 Ft, 2 1/2 In Cam and Groove Couplers, Coupling Material Stainless Steel, Color Gray, Working Pressure 250 PSI, Max Vacuum 27 Hg, Bend Radius 10 In, Temp Range -30 to 220 F, Safety Factor 3:1, Tube Material Chlorobutyl, Cover Material EPDM, Synthetic Fabric with Monofilament Helix Reinforcement, FDA, USDA, 3-A Compliant Agency Compliance, Meets 3-A Standard 18-03

Product Reviews

Save 15%. Sign up for Z-mail.