Beverage Hose, 2 In Cam/Groove, 10 Ft

VALUE BRAND| Zoro #: G1584886| Mfr #: 1XKE9

$679.50 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1584886 Mfr #: 1XKE9
Reinforcement: Synthetic Fabric with Monofilament HelixMax. Pressure: 250 psi
Coupled Assembly / Bulk: Coupled AssemblyItem: Beverage Hose
Agency Compliance: FDA, USDA, 3-A CompliantCoupling Material: Stainless Steel
Max. Vacuum: 27" HgTube Material: Chlorobutyl
Color: GrayCover Material: EPDM
Safety Factor: 3:1Meets: 3-A Standard 18-03
Temp. Range: -30 Degrees F to 220 Degrees FFittings: 2" Cam and Groove
Outside Dia.: 2-11/16"Length: 10 ft.
Inside Dia.: 2"Bend Radius: 7"
Country of Origin (subject to change): Canada

Product Description

Beverage Hose, Coupled Assembly, Hose Inside Dia 2 In, Hose Outside Dia 2.68 In, Hose Length 10 Ft, 2 In Cam and Groove Couplers, Coupling Material Stainless Steel, Color Gray, Working Pressure 250 PSI, Max Vacuum 27 Hg, Bend Radius 7 In, Temp Range -30 to 220 F, Safety Factor 3:1, Tube Material Chlorobutyl, Cover Material EPDM, Synthetic Fabric with Monofilament Helix Reinforcement, FDA, USDA, 3-A Compliant Agency Compliance, Meets 3-A Standard 18-03

Product Reviews

Save 15%. Sign up for Z-mail.