Beverage Hose, 3 In Cam/Groove, 10 Ft

VALUE BRAND |Zoro #: G0479473|Mfr #: 1XKF6

$1,094.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0479473 Mfr #: 1XKF6
Reinforcement: Synthetic Fabric with Monofilament HelixMax. Pressure: 250 psi
Coupled Assembly / Bulk: Coupled AssemblyItem: Beverage Hose
Agency Compliance: FDA, USDA, 3-A CompliantCoupling Material: Stainless Steel
Max. Vacuum: 27" HgTube Material: Chlorobutyl
Color: GrayCover Material: EPDM
Safety Factor: 3:1Meets: 3-A Standard 18-03
Temp. Range: -30 Degrees F to 220 Degrees FLength: 10 ft.
Inside Dia.: 3"Bend Radius: 12"
Fittings: 3" Cam and GrooveOutside Dia.: 3-55/64"
Country of Origin (subject to change): Canada

Product Description

Beverage Hose, Coupled Assembly, Hose Inside Dia 3 In, Hose Outside Dia 3.85 In, Hose Length 10 Ft, 3 In Cam and Groove Couplers, Coupling Material Stainless Steel, Color Gray, Working Pressure 250 PSI, Max Vacuum 27 Hg, Bend Radius 12 In, Temp Range -30 to 220 F, Safety Factor 3:1, Tube Material Chlorobutyl, Cover Material EPDM, Synthetic Fabric with Monofilament Helix Reinforcement, FDA, USDA, 3-A Compliant Agency Compliance, Meets 3-A Standard 18-03

Product Reviews

Save 15% when you sign up for Z-mail.