Bimetal Thermom, 2 In Dial, 0 to 250F

VALUE BRAND| Zoro #: G0689035| Mfr #: 1NFW6

$11.99 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Adjustments: External
Stem Length: 2-1/2"
Accuracy: Less Than or Equal To 40 Degrees F: +/-1.5%41 to 200 Degrees F: +/-1%201 Degrees F: +/-1.5%
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0689035 Mfr #: 1NFW6
Adjustments: ExternalStem Length: 2-1/2"
Accuracy: Less Than or Equal To 40 Degrees F: +/-1.5%41 to 200 Degrees F: +/-1%201 Degrees F: +/-1.5%Coil Finish: Silicone for Superior Time Response and Vibration Dampening
Stem Material: Stainless SteelStem Dia.: 1/4"
Case: Hermetically SealedSensing Element: Bimetal
Connection Size: 1/4" NPTTemp. Range (F): 0 Degrees to 250 Degrees
Window Material: GlassItem: Analog Dial Thermometer
Case Material: Stainless SteelDial Size: 2"
Manufacturers Warranty Length: Limited 3 yr.Connection Location: Back
Country of Origin (subject to change): China

Description

Analog Dial Thermometer, Bimetal, Dial Size 2 In., Connection Size 1/4 In. NPT, Connection Location Back, Stem Length 2-1/2 In., Temp. Range (F) 0 Degrees to 250 Degrees , Accuracy Less Than or Equal To 40 Degrees F: +/-1.5 Percent 41 to 200 Degrees F: +/-1 Percent 201 Degrees F: +/-1.5 Percent, Stem Dia. 1/4 In., Case Hermetically Sealed, Case Material Stainless Steel, Stem Material Stainless Steel, Window Material Glass, Adjustments External, Manufacturers Warranty Length Limited 3 yr.

Reviews