Bimetal Thermom, 2 In Dial, 0 to 250F

VALUE BRAND| Zoro #: G2408621| Mfr #: 1NFW9

$14.27 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2408621 Mfr #: 1NFW9
Adjustments: ExternalSensing Element: Bimetal
Connection Location: BackCase: Hermetically Sealed
Stem Material: Stainless SteelItem: Analog Dial Thermometer
Stem Dia.: 1/4"Window Material: Glass
Case Material: Stainless SteelManufacturers Warranty Length: Limited 3 yr.
Coil Finish: Silicone for Superior Time Response and Vibration DampeningAccuracy: +/-1%
Dial Size: 2"Stem Length: 4"
Temp. Range (C): -20 Degrees to 120 DegreesConnection Size: 1/4" NPT
Temp. Range (F): 0 Degrees to 250 DegreesCountry of Origin (subject to change): China

Product Description

Analog Dial Thermometer, Bimetal, Dial Size 2 In., Connection Size 1/4 In. NPT, Connection Location Back, Stem Length 4 In., Temp. Range (F) 0 Degrees to 250 Degrees , Temp. Range (C) -20 Degrees to 120 Degrees , Accuracy +/-1 Percent, Stem Dia. 1/4 In., Case Hermetically Sealed, Case Material Stainless Steel, Stem Material Stainless Steel, Window Material Glass, Adjustments External, Manufacturers Warranty Length Limited 3 yr.

Product Reviews

Save 15%. Sign up for Z-mail.