Bimetal Thermom, 2 In Dial, -20 to 120F

VALUE BRAND| Zoro #: G1111241| Mfr #: 1NFX2

$13.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1111241 Mfr #: 1NFX2
Adjustments: ExternalSensing Element: Bimetal
Connection Location: BackCase: Hermetically Sealed
Stem Material: Stainless SteelItem: Analog Dial Thermometer
Stem Dia.: 1/4"Window Material: Glass
Case Material: Stainless SteelManufacturers Warranty Length: Limited 3 yr.
Coil Finish: Silicone for Superior Time Response and Vibration DampeningAccuracy: +/-1%
Dial Size: 2"Stem Length: 6"
Temp. Range (C): -30 Degrees to 50 DegreesConnection Size: 1/4" NPT
Temp. Range (F): -20 Degrees to 120 DegreesCountry of Origin (subject to change): China

Product Description

Analog Dial Thermometer, Bimetal, Dial Size 2 In., Connection Size 1/4 In. NPT, Connection Location Back, Stem Length 6 In., Temp. Range (F) -20 Degrees to 120 Degrees , Temp. Range (C) -30 Degrees to 50 Degrees , Accuracy +/-1 Percent, Stem Dia. 1/4 In., Case Hermetically Sealed, Case Material Stainless Steel, Stem Material Stainless Steel, Window Material Glass, Adjustments External, Manufacturers Warranty Length Limited 3 yr.

Product Reviews

Save 15%. Sign up for Z-mail.