STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

Bimetal Thermom, 2 In Dial, 50 to 550F

VALUE BRAND| Zoro #: G1713835| Mfr #: 1NFW7

$14.52 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Case: Hermetically Sealed
Adjustments: External
Coil Finish: Silicone for Superior Time Response and Vibration Dampening
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1713835 Mfr #: 1NFW7
Case: Hermetically SealedAdjustments: External
Coil Finish: Silicone for Superior Time Response and Vibration DampeningConnection Size: 1/4" NPT
Stem Material: Stainless SteelCase Material: Stainless Steel
Sensing Element: BimetalWindow Material: Glass
Manufacturers Warranty Length: Limited 3 yr.Temp. Range (F): 50 Degrees to 550 Degrees
Accuracy: +/-1%Dial Size: 2"
Connection Location: BackTemp. Range (C): 10 Degrees to 290 Degrees
Stem Dia.: 1/4"Item: Analog Dial Thermometer
Stem Length: 2-1/2"Country of Origin (subject to change): China

Description

Analog Dial Thermometer, Bimetal, Dial Size 2 In., Connection Size 1/4 In. NPT, Connection Location Back, Stem Length 2-1/2 In., Temp. Range (F) 50 Degrees to 550 Degrees , Temp. Range (C) 10 Degrees to 290 Degrees , Accuracy +/-1 Percent, Stem Dia. 1/4 In., Case Hermetically Sealed, Case Material Stainless Steel, Stem Material Stainless Steel, Window Material Glass, Adjustments External, Manufacturers Warranty Length Limited 3 yr.

Reviews