Bimetal Thermom, 3 In Dial, 0 to 250F

VALUE BRAND| Zoro #: G1316296| Mfr #: 1NFY4

$30.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Case: Hermetically Sealed
Dial Size: 3"
Connection Size: 1/2" NPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1316296 Mfr #: 1NFY4
Case: Hermetically SealedDial Size: 3"
Connection Size: 1/2" NPTStem Length: 2-1/2"
Coil Finish: Silicone for Superior Time Response and Vibration DampeningSensing Element: Bimetal
Window Material: GlassManufacturers Warranty Length: Limited 3 yr.
Stem Dia.: 1/4"Adjustments: External
Accuracy: Less Than or Equal To 40 Degrees F: +/-1.5%41 to 200 Degrees F: +/-1%201 Degrees F: +/-1.5%Item: Analog Dial Thermometer
Case Material: Stainless SteelStem Material: Stainless Steel
Temp. Range (F): 0 Degrees to 250 DegreesConnection Location: Back
Country of Origin (subject to change): China

Description

Analog Dial Thermometer, Bimetal, Dial Size 3 In., Connection Size 1/2 In. NPT, Connection Location Back, Stem Length 2-1/2 In., Temp. Range (F) 0 Degrees to 250 Degrees , Accuracy Less Than or Equal To 40 Degrees F: +/-1.5 Percent 41 to 200 Degrees F: +/-1 Percent 201 Degrees F: +/-1.5 Percent, Stem Dia. 1/4 In., Case Hermetically Sealed, Case Material Stainless Steel, Stem Material Stainless Steel, Window Material Glass, Adjustments External, Manufacturers Warranty Length Limited 3 yr.

Reviews