LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

Bimetal Thermom, 3 In Dial, 0 to 250F

VALUE BRAND| Zoro #: G0585286| Mfr #: 1NGA5

$77.64 /ea

This item ships free. Details.Standard ground shipping.
Details:
Accuracy: Less Than or Equal To 40 Degrees F: +/-1.5%41 to 200 Degrees F: +/-1%201 Degrees F: +/-1.5%
Case: Hermetically Sealed
Item: Analog Dial Thermometer
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0585286 Mfr #: 1NGA5
Accuracy: Less Than or Equal To 40 Degrees F: +/-1.5%41 to 200 Degrees F: +/-1%201 Degrees F: +/-1.5%Case: Hermetically Sealed
Item: Analog Dial ThermometerTemp. Range (F): 0 Degrees to 250 Degrees
Connection Location: AdjustableConnection Size: 1/2" NPT
Sensing Element: BimetalStem Dia.: 1/4"
Stem Material: Stainless SteelManufacturers Warranty Length: Limited 3 yr.
Adjustments: ExternalCase Material: Stainless Steel
Coil Finish: Silicone for Superior Time Response and Vibration DampeningWindow Material: Glass
Stem Length: 4"Dial Size: 3"
Horizontal Adjustment Range: 0 Degrees to 360 DegreesVertical Adjustment Range: 0 Degrees to 180 Degrees
Country of Origin (subject to change): China

Description

Analog Dial Thermometer, Bimetal, Dial Size 3 In., Connection Size 1/2 In. NPT, Connection Location Adjustable, Stem Length 4 In., Temp. Range (F) 0 Degrees to 250 Degrees , Accuracy Less Than or Equal To 40 Degrees F: +/-1.5 Percent 41 to 200 Degrees F: +/-1 Percent 201 Degrees F: +/-1.5 Percent, Stem Dia. 1/4 In., Horizontal Adjustment Range 0 Degrees to 360 Degrees , Vertical Adjustment Range 0 Degrees to 180 Degrees , Case Hermetically Sealed, Case Material Stainless Steel

Reviews