Bimetal Thermom, 3 In Dial, -20 to 120F

VALUE BRAND| Zoro #: G0919362| Mfr #: 1NFY8

$28.64 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0919362 Mfr #: 1NFY8
Sensing Element: BimetalCase: Hermetically Sealed
Adjustments: ExternalCase Material: Stainless Steel
Manufacturers Warranty Length: Limited 3 yr.Window Material: Glass
Item: Analog Dial ThermometerCoil Finish: Silicone for Superior Time Response and Vibration Dampening
Stem Material: Stainless SteelConnection Location: Back
Stem Dia.: 1/4"Accuracy: +/-1%
Stem Length: 4"Temp. Range (C): -30 Degrees to 50 Degrees
Connection Size: 1/2" NPTTemp. Range (F): -20 Degrees to 120 Degrees
Dial Size: 3"Country of Origin (subject to change): China

Product Description

Analog Dial Thermometer, Bimetal, Dial Size 3 In., Connection Size 1/2 In. NPT, Connection Location Back, Stem Length 4 In., Temp. Range (F) -20 Degrees to 120 Degrees , Temp. Range (C) -30 Degrees to 50 Degrees , Accuracy +/-1 Percent, Stem Dia. 1/4 In., Case Hermetically Sealed, Case Material Stainless Steel, Stem Material Stainless Steel, Window Material Glass, Adjustments External, Manufacturers Warranty Length Limited 3 yr.

Product Reviews

Save 15%. Sign up for Z-mail.