Bimetal Thermom, 3 In Dial, -20 to 120F

VALUE BRAND| Zoro #: G1686264| Mfr #: 1NGA4

$79.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1686264 Mfr #: 1NGA4
Adjustments: ExternalSensing Element: Bimetal
Connection Location: AdjustableConnection Size: 1/2" NPT
Case: Hermetically SealedStem Material: Stainless Steel
Item: Analog Dial ThermometerStem Dia.: 1/4"
Window Material: GlassCase Material: Stainless Steel
Vertical Adjustment Range: 0 Degrees to 180 DegreesManufacturers Warranty Length: Limited 3 yr.
Horizontal Adjustment Range: 0 Degrees to 360 DegreesCoil Finish: Silicone for Superior Time Response and Vibration Dampening
Accuracy: +/-1%Stem Length: 4"
Temp. Range (C): -30 Degrees to 50 DegreesTemp. Range (F): -20 Degrees to 120 Degrees
Dial Size: 3"Country of Origin (subject to change): China

Product Description

Analog Dial Thermometer, Bimetal, Dial Size 3 In., Connection Size 1/2 In. NPT, Connection Location Adjustable, Stem Length 4 In., Temp. Range (F) -20 Degrees to 120 Degrees , Temp. Range (C) -30 Degrees to 50 Degrees , Accuracy +/-1 Percent, Stem Dia. 1/4 In., Horizontal Adjustment Range 0 Degrees to 360 Degrees , Vertical Adjustment Range 0 Degrees to 180 Degrees , Case Hermetically Sealed, Case Material Stainless Steel, Stem Material Stainless Steel, Window Material Glass

Product Reviews

Save 15%. Sign up for Z-mail.