Bimetal Thermom, 3 In Dial, -20 to 120F

VALUE BRAND| Zoro #: G1925445| Mfr #: 1NGB2

$62.71 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1925445 Mfr #: 1NGB2
Window Material: GlassSensing Element: Bimetal
Adjustments: ExternalCase Material: Stainless Steel
Case: Hermetically SealedConnection Size: 1/2" NPT
Stem Dia.: 1/4"Connection Location: Bottom
Item: Analog Dial ThermometerCoil Finish: Silicone for Superior Time Response and Vibration Dampening
Stem Material: Stainless SteelManufacturers Warranty Length: Limited 3 yr.
Accuracy: +/-1%Dial Size: 3"
Stem Length: 6"Temp. Range (C): -30 Degrees to 50 Degrees
Temp. Range (F): -20 Degrees to 120 DegreesCountry of Origin (subject to change): China

Product Description

Analog Dial Thermometer, Bimetal, Dial Size 3 In., Connection Size 1/2 In. NPT, Connection Location Bottom, Stem Length 6 In., Temp. Range (F) -20 Degrees to 120 Degrees , Temp. Range (C) -30 Degrees to 50 Degrees , Accuracy +/-1 Percent, Stem Dia. 1/4 In., Case Hermetically Sealed, Case Material Stainless Steel, Stem Material Stainless Steel, Window Material Glass, Adjustments External, Manufacturers Warranty Length Limited 3 yr.

Product Reviews

Save 15%. Sign up for Z-mail.