WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Bimetal Thermom, 3 In Dial, 50 to 550F

VALUE BRAND| Zoro #: G1136204| Mfr #: 1NFY7

$33.20 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Adjustments: External
Stem Dia.: 1/4"
Stem Length: 4"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1136204 Mfr #: 1NFY7
Adjustments: ExternalStem Dia.: 1/4"
Stem Length: 4"Dial Size: 3"
Coil Finish: Silicone for Superior Time Response and Vibration DampeningConnection Location: Back
Case Material: Stainless SteelConnection Size: 1/2" NPT
Window Material: GlassAccuracy: Less Than or Equal To 150 Degrees F: +/-1.5%151 to 450 Degrees F: +/-1%451 Degrees F: +/-1.5%
Case: Hermetically SealedManufacturers Warranty Length: Limited 3 yr.
Sensing Element: BimetalStem Material: Stainless Steel
Temp. Range (F): 50 Degrees to 550 DegreesItem: Analog Dial Thermometer
Country of Origin (subject to change): China

Product Description

Analog Dial Thermometer, Bimetal, Dial Size 3 In., Connection Size 1/2 In. NPT, Connection Location Back, Stem Length 4 In., Temp. Range (F) 50 Degrees to 550 Degrees , Accuracy Less Than or Equal To 150 Degrees F: +/-1.5 Percent 151 to 450 Degrees F: +/-1 Percent 451 Degrees F: +/-1.5 Percent, Stem Dia. 1/4 In., Case Hermetically Sealed, Case Material Stainless Steel, Stem Material Stainless Steel, Window Material Glass, Adjustments External, Manufacturers Warranty Length Limited 3 yr.

Product Reviews