Bimetal Thermom, 5 In Dial, 0 to 250F

VALUE BRAND| Zoro #: G0369625| Mfr #: 1NGC3

$98.41 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0369625 Mfr #: 1NGC3
Window Material: GlassItem: Analog Dial Thermometer
Connection Size: 1/2" NPTHorizontal Adjustment Range: 0 Degrees to 360 Degrees
Stem Material: Stainless SteelAdjustments: External
Manufacturers Warranty Length: Limited 3 yr.Case Material: Stainless Steel
Connection Location: AdjustableCase: Hermetically Sealed
Stem Dia.: 1/4"Sensing Element: Bimetal
Coil Finish: Silicone for Superior Time Response and Vibration DampeningVertical Adjustment Range: 0 Degrees to 180 Degrees
Accuracy: Less Than or Equal To 40 Degrees F: +/-1.5%41 to 200 Degrees F: +/-1%201 Degrees F: +/-1.5%Dial Size: 5"
Stem Length: 2-1/2"Temp. Range (F): 0 Degrees to 250 Degrees
Country of Origin (subject to change): China

Product Description

Analog Dial Thermometer, Bimetal, Dial Size 5 In., Connection Size 1/2 In. NPT, Connection Location Adjustable, Stem Length 2-1/2 In., Temp. Range (F) 0 Degrees to 250 Degrees , Accuracy Less Than or Equal To 40 Degrees F: +/-1.5 Percent 41 to 200 Degrees F: +/-1 Percent 201 Degrees F: +/-1.5 Percent, Stem Dia. 1/4 In., Horizontal Adjustment Range 0 Degrees to 360 Degrees , Vertical Adjustment Range 0 Degrees to 180 Degrees , Case Hermetically Sealed, Case Material Stainless Steel
Save 15%. Sign up for Z-mail.