LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Bimetal Thermom, 5 In Dial, 0 to 250F

VALUE BRAND| Zoro #: G1622765| Mfr #: 1NGD7

$73.50 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1622765 Mfr #: 1NGD7
Connection Location: BottomConnection Size: 1/2" NPT
Case Material: Stainless SteelAdjustments: External
Window Material: GlassStem Material: Stainless Steel
Stem Dia.: 1/4"Sensing Element: Bimetal
Case: Hermetically SealedCoil Finish: Silicone for Superior Time Response and Vibration Dampening
Item: Analog Dial ThermometerManufacturers Warranty Length: Limited 3 yr.
Accuracy: +/-1%Dial Size: 5"
Stem Length: 9"Temp. Range (C): -20 Degrees to 120 Degrees
Temp. Range (F): 0 Degrees to 250 DegreesCountry of Origin (subject to change): China

Product Description

Analog Dial Thermometer, Bimetal, Dial Size 5 In., Connection Size 1/2 In. NPT, Connection Location Bottom, Stem Length 9 In., Temp. Range (F) 0 Degrees to 250 Degrees , Temp. Range (C) -20 Degrees to 120 Degrees , Accuracy +/-1 Percent, Stem Dia. 1/4 In., Case Hermetically Sealed, Case Material Stainless Steel, Stem Material Stainless Steel, Window Material Glass, Adjustments External, Manufacturers Warranty Length Limited 3 yr.

Product Reviews

Save 15%. Sign up for Z-mail.