Bimetal Thermom, 5 In Dial, -20 to 120F

VALUE BRAND| Zoro #: G2286907| Mfr #: 1NGD8

$47.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2286907 Mfr #: 1NGD8
Adjustments: ExternalSensing Element: Bimetal
Connection Location: BackCase: Hermetically Sealed
Stem Material: Stainless SteelItem: Analog Dial Thermometer
Stem Dia.: 1/4"Window Material: Glass
Case Material: Stainless SteelManufacturers Warranty Length: Limited 3 yr.
Coil Finish: Silicone for Superior Time Response and Vibration DampeningAccuracy: +/-1%
Temp. Range (C): -30 Degrees to 50 DegreesConnection Size: 1/2" NPT
Temp. Range (F): -20 Degrees to 120 DegreesDial Size: 5"
Stem Length: 12"Country of Origin (subject to change): China

Product Description

Analog Dial Thermometer, Bimetal, Dial Size 5 In., Connection Size 1/2 In. NPT, Connection Location Back, Stem Length 12 In., Temp. Range (F) -20 Degrees to 120 Degrees , Temp. Range (C) -30 Degrees to 50 Degrees , Accuracy +/-1 Percent, Stem Dia. 1/4 In., Case Hermetically Sealed, Case Material Stainless Steel, Stem Material Stainless Steel, Window Material Glass, Adjustments External, Manufacturers Warranty Length Limited 3 yr.

Product Reviews

Save 15%. Sign up for Z-mail.