Bimetal Thermom, 5 In Dial, -20 to 120F

VALUE BRAND| Zoro #: G0510921| Mfr #: 1NGE4

$40.24 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Adjustments: External
Temp. Range (C): -30 Degrees to 50 Degrees
Stem Length: 4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0510921 Mfr #: 1NGE4
Adjustments: ExternalTemp. Range (C): -30 Degrees to 50 Degrees
Stem Length: 4"Accuracy: +/-1%
Coil Finish: Silicone for Superior Time Response and Vibration DampeningStem Material: Stainless Steel
Stem Dia.: 1/4"Case: Hermetically Sealed
Sensing Element: BimetalConnection Size: 1/2" NPT
Temp. Range (F): -20 Degrees to 120 DegreesWindow Material: Glass
Item: Analog Dial ThermometerCase Material: Stainless Steel
Dial Size: 5"Manufacturers Warranty Length: Limited 3 yr.
Connection Location: BackCountry of Origin (subject to change): China

Description

Analog Dial Thermometer, Bimetal, Dial Size 5 In., Connection Size 1/2 In. NPT, Connection Location Back, Stem Length 4 In., Temp. Range (F) -20 Degrees to 120 Degrees , Temp. Range (C) -30 Degrees to 50 Degrees , Accuracy +/-1 Percent, Stem Dia. 1/4 In., Case Hermetically Sealed, Case Material Stainless Steel, Stem Material Stainless Steel, Window Material Glass, Adjustments External, Manufacturers Warranty Length Limited 3 yr.

Reviews