Bin Box, Steel With 2 Dividers

VALUE BRAND| Zoro #: G3756225| Mfr #: 1VL70

$11.96 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Material: steel
Outside Length: 11"
Includes: Two Dividers per Drawer
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G3756225 Mfr #: 1VL70
Material: steelOutside Length: 11"
Includes: Two Dividers per DrawerColor: Gray
ESD Conductive: NoOutside Width: 11-1/8"
Outside Height: 4-9/16"Item: Drawer Bin
Country of Origin (subject to change): China

Product Description

Drawer Bin, Outside Length 11 In., Outside Width 11-1/8 In., Outside Height 4-9/16 In., Material Steel, Color Gray, Includes Two Dividers per Drawer, ESD Conductive No

Product Reviews