*No dial tone* Our phones are on the fritz (and we’re working hard to fix ‘em)! You can still place orders on zoro.com or send questions via our contact form.
KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Bin Cart, 24x36x35 In., 1200 lb. Cap.

VALUE BRAND| Zoro #: G2045285| Mfr #: RSC-2436-BLP-48-230-95

$399.08 /ea

This item ships free. Details.Standard ground shipping.
Details:
Load Capacity: 1200 lb.
Overall Width: 36"
Includes: Bins
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2045285 Mfr #: RSC-2436-BLP-48-230-95
Load Capacity: 1200 lb.Overall Width: 36"
Includes: BinsNumber of Shelves: 2
Total Number of Bins: 48Caster Dia.: 5"
Caster Type: (2) Rigid, (2) SwivelItem: Mobile Bin Cart
Finish: Gray Powder CoatedOverall Height: 35"
Caster Material: PolyurethaneCart Color: Gray
Cart Material: SteelCapacity per Shelf: 1200 lb.
Country of Origin (subject to change): Mexico

Description

Mobile Bin Cart, Total Number of Bins 48, Overall Height 35 In., Overall Width 36 In., Cart Color Gray, Caster Type (2) Rigid, (2) Swivel, Caster Material Polyurethane, Caster Dia. 5 In., Cart Material Steel, Gray Powder Coated Finish, Load Capacity 1200 lb., Number of Shelves 2, Capacity per Shelf 1200 lb., Includes Bins

Reviews