KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Bin Cart, 24x36x35 In., 1200 lb. Cap.

VALUE BRAND| Zoro #: G0968335| Mfr #: RSC-2436-BLP-64-210-95

$322.99 /ea

This item ships free. Details.Standard ground shipping.
Details:
Load Capacity: 1200 lb.
Overall Width: 36"
Includes: (64) Hook-On Poly Bins, 4 x 5 x 3"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0968335 Mfr #: RSC-2436-BLP-64-210-95
Load Capacity: 1200 lb.Overall Width: 36"
Includes: (64) Hook-On Poly Bins, 4 x 5 x 3"Number of Shelves: 2
Total Number of Bins: 64Caster Dia.: 5"
Caster Type: (2) Rigid, (2) SwivelItem: Mobile Bin Cart
Finish: Powder CoatedOverall Height: 35"
Caster Material: PolyurethaneCart Color: Gray
Cart Material: SteelCapacity per Shelf: 1200 lb.
Country of Origin (subject to change): Mexico

Description

Mobile Bin Cart, Total Number of Bins 64, Overall Height 35 In., Overall Width 36 In., Cart Color Gray, Caster Type (2) Rigid, (2) Swivel, Caster Material Polyurethane, Caster Dia. 5 In., Cart Material Steel, Powder Coated Finish, Load Capacity 1200 lb., Number of Shelves 2, Capacity per Shelf 1200 lb., Includes (64) Hook-On Poly Bins, 4 x 5 x 3 In.

Reviews